Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391256

MPN #: VL3507-50

Baldor-Reliance Motor VL3507-50, .75HP, MOTOR-RPMRPM, 1PH, 50HZ, 56C, 3524L, TE

Product Description
Baldor-Reliance Motor, .75HP,MOTOR-RPMRPM,1PH,50HZ,56C,3524L,TE

Features:
  • Heavy gauge steel frame construction
  • Pressue cast aluminum end plates with machined steel bearing inserts for extended bearing life
Typical Applications:
Pumps, fans, gear reducers, conveyors and many other applications with 50 Hz power supply. Motors designed to be used at rated voltage with tolerances of +/-½ 15%.

PRICE
$939.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight39
Dimension C13.25 in

Product Details

Power Factor76
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 50 Hertz1425 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL3507-50
EnclosureTEFC
Service Factor1.25
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassB
Horsepower3/4 HP
Frame56C
Hertz50 Hz
Design CodeN
Enclosure TypeTotally Enclosed
Voltage110/220 V
Full Load Efficiency66
Nameplate RPM1425 rpm
Full Load Amps10/5 A
Poles4
Ambient Temperature40 °C
RPM Range1401-1500 rpm