Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB392062

MPN #: VP3326D

Baldor-Reliance Motor VP3326D, .37/.5HP, 1750RPM, DC, D71D, 3336P, TENV, F2

Product Description
Baldor-Reliance Motor, .37/.5HP,1750RPM,DC,D71D,3336P,TENV,F2

Features:
  • Metric Flange or C-Face per IEC Standards
  • Bolt on non-metric base
  • Class F insulation
  • Tach adaptable except type 135S
  • 20:1 constant torque speed range
  • Type 135S and 3300P motors are TENV, all others are TEFC
Typical Applications:
SCR Drive Motors for replacement on machinery requiring metirc mounting dimensions.
PRICE
$1,245.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight31
BaseRG
Dimension C14.29 in
Frame SizeD71D

Product Details

Insulation ClassF
Horsepower1/2 HP
Baldor Motor Type3336P
FrameD71D
ODE Bearing6203
Armature Voltage180 V
Field Voltage180 V
DE Bearing6203
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage180 V
Nameplate RPM1750 rpm
EnclosureTENV
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number33-2370Z139
Electrical Specification Number33WGZ139
Mechanical Specification Number33LY2370