Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391909

MPN #: VSSWDM3541

Baldor-Reliance Motor VSSWDM3541, .75HP, 3450RPM, 3PH, 60HZ, 56C, 3518M, TENV, F1

Product Description
Baldor-Reliance Motor, .75HP,3450RPM,3PH,60HZ,56C,3518M,TENV,F1

Features:
  • All external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft, and base
  • Moisture resistant 200°C ISR® (Inverter Spike Resistant) magnet wire
  • Four condensate drains in each endplate
  • Enplate rabbets sealed and conduit box gasketed
  • Lip seals
  • Especially effective in highly corrosive environments where paint or other finishes do not hold up.
Typical Applications:
Food processing, packaging, outdoor and highly corrosive environments.

PRICE
$1,879.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight43 lbs

Product Details

RPM3450 rpm
Horsepower3/4 HP
Bearing Opp Drive End6203
Frame56C
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz3450 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Footless
Voltage230/460 V
Phase3
Full Load Amps2.2/1.1 A
Manufacturers Part NumberVSSWDM3541
EnclosureTENV
Service Factor1.25
Poles2
RPM Range3001-3600 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C