CanDo® dynamic stabilizer base has 4 built-in anchors and 2 grooves for exercise band and tubing. Lightweight, portable gym ball base measures 19.5" diameter and fits a 45, 55, 65 and 75 cm exercise ball (sold separately). Use base to stabilize exercise ball and prevent ball from rolling around gym. Use base with band or tubing for dynamic workout.
CanDo® Ball Stabilizer Base with Band and Tubing Anchors, For 45-75 cm Balls
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 3 in |
| Weight | 4 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Package Quantity | 1 |
| Description | Inflatable Exercise Ball Base |
| Color | Black |
| Manufacturers Part Number | 30-1848 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |