Tiger Tail® Curve Ball X Stationary Foam Roller
Write a Review
|
Questions & Answers (0)
Product Description
The Curve Ball X is a stationary foam roller (with firm foam) great at deep tissue muscle massage. This patent-pending inventive tool offers stable and controlled deep muscle massage. The grey, flat base is grippy, which means it won't slide around. It stays in one place allowing for sustained traction on the muscle. The curved massage surface provides targeted muscle care and relief of minor muscle aches and soreness. Use your weight as leverage and let the tool do the work!
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 5-1/2 in |
| Height | 3-1/4 in |
| Weight | 0.5 lbs |
Product Details
| Type | Foam Rollers |
| Color | Black, Gray |
| Material | Foam |
| Package Quantity | 1 |
| Description | Curve Ball X Stationary Foam Roller |
| Manufacturers Part Number | CBXRP |
| Shape | Curve |
| Brand | Tiger Tail |
Warranty
| Warranty | 3 yr |