Vestil 2-3/4"W Ball Transfer Conveyor Drop-In Insert Strip, 5"L, 75lb Capacity, 3-1/4" Ball Center
Write a Review
|
Questions & Answers (0)
Product Description
Ball Transfer Conveyor Strips are easy to install and simple to use. Simply line up the ball transfer strip on your cart, table or workstation and bolt down with the integral mount tabs located at each end (hardware not included). Ball transfer strip has a durable chrome-plated finish. 1" diameter balls are mounted on 3-¼" centers and offer 75 lb. capacity per ball.
PRICE
$179.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 2-3/4 in |
| Height | 1-3/8 in |
| Weight Capacity | 75 lbs |
| Weight | 15 lbs |
| Ball Center | 3-1/4 in |
| Ball Width Range | 2 in |
| Ball Diameter | 1 in |
Product Details
| Assembly Required | No |
| Type | Ball Transfer Conveyor Strip |
| Material | Steel |
| Manufacturers Part Number | BALL-S60 |
| Conveyor Section | Straight |
| Brand | Vestil |