Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hudson Bearings

Model # :WBB536755

MPN #: NFSBT-1CS

Hudson Bearings 1" Nylon Ball Carbon Steel Low-Profile Flying Saucer Ball Transfer NFSBT-1CS

Product Description
Hudson Bearings 1" Nylon Ball Carbon Steel Low Profile Flying Saucer Ball Transfer

One inch nylon main ball rotating on carbon steel 1/8 inch support ball in a precision formed carbon steel housing. Hudson Bearings is an innovative domestic manufacturer of ball transfers. Flange-Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and delrin. Flange mounted transfers can be used in either ball up or down position.

PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Height1-7/32 in
Weight Capacity75 lbs
Weight0.3 lbs
Dimension F1-3/4"
Ball Width Range2 in
Dimension C5/8 in
Ball Diameter1 in
Dimension A2-1/4"
Dimension B1-7/32"
Dimension G3/16 in
Dimension D3/16"
Dimension E1-1/2"

Product Details

Assembly RequiredNo
TypeReplacement Transfer Ball
ColorSilver
MaterialNylon
Package Quantity1
Manufacturers Part NumberNFSBT-1CS
Housing MaterialCarbon Steel
BrandHudson Bearings