Ashland Ball Transfer, Flange Style, 1" Dia. Stainless Steel Ball & Housing, 75 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Model BTF2HD1SSSS75 ball transfer is a flange style unit. It has a 1" diameter 420 Stainless Steel ball and 303 Stainless Steel housing. The capacity is 75 lbs.
PRICE
$24.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 1-3/16 in |
| Weight Capacity | 75 lbs |
| Weight | 0.4 lbs |
| Ball Diameter | 1 in |
| Mounting Bolt Size | 7/32 in |
| Bolt Spacing | 2-3/16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | 420 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 25905 |
| Housing Material | 303 Stainless Steel |
| Brand | Ashland Conveyor Products |