Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :T9FB2184957

MPN #: 37824

Ashland Flange Ball Transfer w/Cushion 37824 1-1/2" Dia Carbon Steel Ball 250 Lb

Product Description
Ashland Flange Ball Transfer w/Cushion 37824 1-1/2" Dia. Carbon Steel Ball 250 Lb.

Ashland Conveyor ball transfers allow for change of direction and rotation of tools, dies, fixtures, containers, products, and assemblies. The flange style is a surface mount ball transfer and is available in many sizes, capacities, and materials. Includes neoprene cushion.

PRICE
$43.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3 in
Height2-1/16 in
Weight Capacity250 lbs
Weight1 lbs
Mounting Bolt Hole Diameter9/32 in
Ball Width Range2 in
Ball Diameter1-1/2 in
Bolt Spacing2-7/16 in

Product Details

Assembly RequiredAssembled
TypeReplacement Transfer Ball
ColorSilver
StyleFlange with Neoprene Cushion
MaterialCarbon Steel
Package Quantity1
Manufacturers Part Number37824
Housing MaterialCarbon Steel w/Neoprene Cushion
Cover MaterialCarbon Steel
BrandAshland Conveyor Products

Warranty

Warranty1 yr