Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EDI-USA

Model # :WBB3153178

MPN #: BB-272

EDI-USA Ballistic Blanket, Level III-A, Jumbo, 48"L x 72"W, Black

Product Description
EDI-USA's ballistic blanket is designed to help prevent a variety of ballistic threats during tactical situations.

Tested to level III-A (ambient), the ballistic blanket can be deployed quickly and mounted on windows, doors, walls, or can be used as an emergency ballistic shield for individuals to take cover under during an attack. The ballistic blanket's internal ballistic material has also been tested for STANAG 2920 (V50) to help prevent additional injury during fragmentation threats.

The ballistic blanket features a heavy duty Codura fabric outer shell, with nylon carry handles. It can be rolled up easily for transport and can be clipped closed when not in use.

Jumbo Size: 48" x 72"

Restricted from sale in the State of Connecticut and New York except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.

PRICE
$4,589.00

1
1
Ships in 32 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width72 in
Size48"L x 72"W

Product Details

TypeBallistic Blanket
Number of Pieces1
MaterialNylon
Package Quantity1
DescriptionBallistic Blanket
ColorBlack
Manufacturers Part NumberBB-272
BrandEDI-USA