Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
First Voice

Model # :WBB1505648

MPN #: MYLAR1-25

First Voice™ Mylar Emergency Response Blanket, 25/Pack

Product Description
Think Safe Mylar Emergency Response Blanket. 84"L x 52"W. Pack of 25.

PRICE
$42.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84 in
Width52 in
Height52 in

Product Details

Number of Pieces25
Package Quantity25
DescriptionMylar Emergency Response Blanket
ColorSilver
Manufacturers Part NumberMYLAR1-25
Case MaterialMylar
Primary UseCold Weather Protection
BrandFirst Voice

Compliance & Certifications

CertificationsADA Compliant