Global Industrial
Model # :T9FB3168696
Global Industrial Banding Stretch Wrap with Reusable Dispenser, Cast, 120 Gauge, 5"W x 700'L, Clear - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Banding films contain small items for shipping or storage with stretch film, eliminating the need for tape, string, strapping and other conventional securing methods that mark product surfaces. Stretch film clings to itself without adhesives. No adhesives mean that there is no sticky residue left behind or box surfaces torn up when removed. The 120 gauge is ideal for banding your heavier weight product. Sold as 12 rolls per case.
PRICE
$86.40 Sold in packages of 12 / $7.20 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 700 ft |
| Width | 5 in |
| Weight | 24 lbs |
| Gauge | 120 ga |
| Core Size | 3 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | Yes |
| Handle Type | Reusable Dispenser |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Banding Stretch Wrap with Reusable Dispenser |
| Package Quantity | 12 |
| Manufacturers Part Number | PVT5120 |
| Brand | Global Industrial |