Global Industrial
Model # :WBB3168693
Global Industrial Banding Stretch Wrap with Reusable Dispenser, Cast, 150 Gauge, 2"W x 600'L, Clear - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Banding films contain small items for shipping or storage with stretch film, eliminating the need for tape, string, strapping and other conventional securing methods that mark product surfaces. Stretch film clings to itself without adhesives. No adhesives mean that there is no sticky residue left behind or box surfaces torn up when removed. The 150 gauge is ideal for your heaviest banding requirements. Sold as 24 rolls per case.
PRICE
$78.00 Sold in packages of 24 / $3.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 ft |
| Width | 2 in |
| Weight | 22 lbs |
| Gauge | 150 ga |
| Core Size | 3 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | Yes |
| Handle Type | Reusable Dispenser |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Banding Stretch Wrap with Reusable Dispenser |
| Package Quantity | 24 |
| Manufacturers Part Number | PVT2X150 |
| Brand | Global Industrial |