Made of carbon flex back steel, ground and set for sawing consistency
Features:
- Rigid 4 TPI hook-tooth pattern ensures for smooth ripping along the grain
Weights & Dimensions
| Length | 10 in |
| Width | 2 in |
| Height | 10 in |
| Weight | 0.1 |
| Blade Thickness | 0.032 in |
| Blade Width | 0.5 in |
Product Details
| Type | Stationary |
| TPI | 4 |
| Material | Carbon Steel |
| Description | Bandsaw Resaw Blade 67-1/2&" x 1/2&" x .032&" x 4HK |
| Manufacturers Part Number | JT9-707202 |
| Brand | JET |