JET JT9-414311 1 x .035 x 130" x 4/6VT Bi-Metal Bandsaw Blade
Write a Review
Questions & Answers (0)
This Bandsaw Blade is designed for use with JET® Bandsaws.
Specifications
Weights & Dimensions
| Blade Thickness | 0.035 in |
| Blade Width | 1 in |
Product Details
| Type | Stationary |
| TPI | 4/6 |
| Material | Bi-Metal |
| Description | Bandsaw Blade |
| Manufacturers Part Number | JT9-414311 |
| Brand | JET |
Related Products
Designed to perform, the JET 15" bandsaw delivers more re-saw capacity, greater throat depth and the horsepower you need to tackle bigger boards, create smoother edges and master the intricate cuts. The heavy-duty cast-iron fence system is built to give you the sturdiness and support you need for every project and features a micro-adjust dial for exact placement. The table is slotted and the guide post has a stress-free magnetic door on the front for efficient blade changes. Large, independently adjustable guides are tool-less to save you time on set up. The JET 15" steel frame bandsaw is ...
Main differences from 14|12: Weight increased Solid one-piece Frame Frame is heavier Gauge Magnetic On/Off Switch Disc-Brake w/ Micro-Switch Dual light mounting positions Features: 12" Resaw Capacity 21-1/2" x 16" Table Specs: 220 Volt Outlet for Light 6' Cord with Nema Plug: 6-15P Weight: 270 lbs. Height: 70-1/4" Table Height: 38" Table Tilt Left: 7° Table Tilt Right: 45° Dust Ports: 4" x 2 Blade Length: 115" Cast Iron Wheels Magnetic Starter Dual Light Mount Max. Blade Width:3/4" Pyramid-Shaped Spine Min. Blade Width: 1/8" Footprint: 17-1/2" x 22-1/2" Quick Release Tension ...
Features: Digital tachometer Blade speed / pitch selector guide Work Light Bi-Metal Blade Blade tension indicator Blade welder / grinder / shear Variable Speeds with 50 - 415 feet per minute in low range and 550 - 5,000 feet per minute in the high range Chip blower Blade brush Heavy cast table with chip clearance grooves Rip Fence Tilt table Low voltage controls, main power lock out switch and door limit switches Heavy-duty quiet running two speed gear box Specifications: Blade Width: 1/4" - 1" Blade LengtH: 184-1/4" Blade Speed: 50 - 415 FPM (Low) / 550 - 5000 FPM (High) Worktable Travel ...
Innovative and built to last; that's how customers describe the latest addition to the JET line of saws. Easy speed change, quick lock vise and large 8" wheels enhance the convenience of this rugged machine. It is everything you expect from a JET saw. Features: Gear box for ease of speed change UL Listed motor Heavy cast iron bow & head Hardened and ground worm gear Upgraded roller cabinet with 8 wheels and built in chip tray Auto shut off after cut Standard Equipment: Quick Lock Vise Vertical Worktable Coolant system Adjustable work stop Bi-metal blade Chip Brush
The DoALL 2013-V3 vertical contour band saw features variable frequency AC inverter drive controls that start the motion of the band wheels slowly to reduce mechanical shock and increase drive train life, plus a dynamic braking function that rapidly stops motion when power is shut-off. The 2013-V3 upright metal cutting band saw is among the most versatile 20" x 13" (508x330mm) sawing machines on the market today. Standard Equipment: Wrench for saw guides Dual range transmission Variable frequency AC drive Band speed indicator Band door interlocks Band tension indicator Job selector One ...