JET JT9-414310 1 x .035 x 130-1/2" x 8/12VT Bi-Metal Bandsaw Blade
Write a Review
Questions & Answers (0)
This Bandsaw Blade is designed for use with JET® Bandsaws.
Specifications
Weights & Dimensions
| Blade Thickness | 0.035 in |
| Blade Width | 1 in |
Product Details
| Type | Stationary |
| TPI | 8/12 |
| Material | Bi-Metal |
| Description | Bandsaw Blade |
| Manufacturers Part Number | JT9-414310 |
| Brand | JET |
Related Products
JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results. Features: Swivel head for both horizontal and vertical miter cutting Gear box for ease of changing speeds UL listed motor Heavy cast iron bow and head Hardened & ground worm gears Upgraded roller cabinet with 8 wheels and built in chip tray Auto shut off after cut Standard ...
Innovative and built to last; that's how customers describe the latest addition to the JET line of saws. Easy speed change, quick lock vise and large 8" wheels enhance the convenience of this rugged machine. It is everything you expect from a JET saw. Features: Gear box for ease of speed change UL Listed motor Heavy cast iron bow & head Hardened and ground worm gear Upgraded roller cabinet with 8 wheels and built in chip tray Auto shut off after cut Standard Equipment: Quick Lock Vise Vertical Worktable Coolant system Adjustable work stop Bi-metal blade Chip Brush
JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results. Features: Variable speed drive system allows the operator to fine tune the blade speed fast and easily Exclusive 6 contact point blade adjustable guide assemblies Combined with the side bearings are carbide pads, the back of the blade rides on two load bearings mounted on a ...
JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results. Features: Adjustable hydraulic feed system Eccentric shaft, ball bearings Heavy duty cast iron saw head and sturdy base Mitering capability to 60° Convenient control panel Complete coolant system Hydraulic blade tension gauge Adjustable material stop Bi-Metal bandsaw ...
The line of JET Vertical Bandsaws offers machine and fabrication professionals all the power and precision in a package that meets their individual specifications. An exclusive gear box design permits variety of cutting applications. Features you've come to expect, backed by the industry-leading JET Two Year Warranty Features: Heavy-duty bandsaw can handle large production pieces on its extra large, twin table work surface Three wheel system for cutting wide pieces Solid, weighted base Two-speed transmission and variable speed allow for wide range of blade speeds Blade welder, grinder and ...