Made of carbon flex back steel, ground and set for sawing consistency
Features:
- 6 TPI skip-tooth design works well for resawing and cutting thicker stock
Weights & Dimensions
| Length | 10 in |
| Width | 2 in |
| Height | 10 in |
| Weight | 0.1 |
| Blade Thickness | 0.025 in |
| Blade Width | 0.25 in |
Product Details
| Type | Stationary |
| TPI | 6 |
| Material | Carbon Steel |
| Description | General Purpose Blade 67-1/2&" x 1/4&" x .025&" x 6SK |
| Manufacturers Part Number | JT9-707204 |
| Brand | JET |