✓ Stackable for increased storage capabilities
✓ Seat cushions are upholstered in low maintenance vinyl
✓ Tapered backrest features a handle for easy transport
Improve your guest's dining experience with the Interion® Banquet Chair. This chair brandishes a thick, pullover-style, foam-padded cushion covered with easy-to-clean vinyl. The chair's plywood core, within both the seat and tapered backrest which features a built-in handle for easy moving and stacking, provides stability for the user. The 19-gauge square tubular steel frame includes under-seat bars to provide excellent support along with plastic glides to avoid marring floor surfaces. You can safely stack up to 10 chairs, each with eight plastic bumpers attached to protect its attractive black powder-coated finish. Comes assembled. 10-Year Limited Warranty.
Interion by Global Industrial
Model # :WB695862
Interion® Banquet Chair with Square Back, Vinyl, 1-1/2" Seat Thickness, Black - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.80 Sold in packages of 4 / $43.95 ea
1
1
Available on or around 11/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 16-1/2 in |
| Height | 28-1/4 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 17-1/4 in |
| Seat Thickness | 1-1/2 in |
| Base | 4 Legged |
| Back Width | 15 in |
| Back Height | 11 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Stackable | Yes |
| Antimicrobial | No |
| Arm Type | Armless |
| Brand | Interion by Global Industrial |
| Type | Banquet Chair |
| Series | Interion |
| Casters | No |
| Style | Stacking Chairs |
| Seat Color Family | Black |
| Package Quantity | 4 |
| Description | Banquet Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |