Get smooth, consistent results every time with the Waring® MX1200XTS. This heavy-duty, powerful 3-1/2 HP blender powers through the toughest ice and frozen fruit mixtures in seconds. Rev it up with variable speed controls from 1,500 to 20,000 RPM and a max pulse of 30,000 RPM. Perfect for a busy bar, health facility, school or coffee shop.
Waring® Xtreme 1/2 Gallon Variable Speed Blender, Dial Control, Stainless Steel Jar
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$959.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 8-1/4 in |
| Height | 18 in |
| Weight | 15.7 lbs |
Product Details
| Type | High Volume |
| Horsepower | 3-1/2 HP |
| Number of Speeds | 2 |
| Amperage | 12.5 A |
| Hertz | 60 Hz |
| For Use With | Food / Beverages |
| Blender Capacity | 64 Oz. |
| Voltage | 120 V |
| Made in the USA | Y |
| Description | Blender With Dial Control, Stainless Steel Jar |
| Manufacturers Part Number | MX1200XTS |
| Panels | Variable Speed Dial Control And Pulse Paddle Switch |
| Brand | Waring |
Warranty
| Warranty | Limited 3 Years Motor and 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | cTUVus, NSF |