Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB348114

Global Industrial™ Bar Height Outdoor Dining Chair, Expanded Metal, Black

Product Description
✓ Strong, lightweight expanded metal mesh promotes airflow
✓ Black thermoplastic coating resists corrosion, fading, & heat accumulation
✓ Includes rust-resistant stainless steel hardware

DESIGNED FOR OUTDOORS:
Ideal for any outdoor setting, including restaurants, bars, patios, outdoor food courts, and more. Smooth, glossy thermoplastic exterior coating on the chair is UV-resistant to protect from fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

COMFORTABLE SEATING:
This 16" wide by 16" deep bar-height dining chair features a high 600-pound weight capacity, beveled edges, and rounded corners to ensure a safe & comfortable experience. Chair height measures 29-1/2" from the ground to make it easy to sit down & stand up.

RESISTANCE TO VANDALISM:
The open diamond pattern of the expanded metal makes an unappealing surface for graffiti and paint does not adhere well to the thermoplastic coating, making it easy to clean.

INDUSTRIAL STRENGTH:
This heavy-duty expanded metal mesh chair promotes airflow, prevents snow & dust accumulation, and limits standing water. The heavy-gauge tubular steel frame is finished in a corrosion-resistant black powder coat, while the stainless steel hardware won't rust or corrode over time.

  • Limited 1-Year Warranty
  • PRICE
    $279.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    279.95
    Buy 3 units - 5 units
    269.95Save $10.00 (4%)
    Buy 6+ units
    259.95Save $20.00 (7%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19 in
    Depth16 in
    Height45 in
    Weight Capacity600 lbs
    Weight31.3 lbs
    Seat Width16 in
    Seat Depth16 in
    Seat Height29-1/2 in

    Product Details

    Assembly RequiredYes
    TypeBar Stool
    Frame Color FamilyBlack
    StackableNo
    Seat Color FamilyBlack
    Package Quantity1
    Frame MaterialSteel
    Arm TypeArmless
    Manufacturers Part Number348114
    Back StyleCross Back
    Indoor/OutdoorIndoor/Outdoor
    Seat MaterialExpanded Metal
    CollectionExpanded Metal Collection
    BrandGlobal Industrial

    Warranty

    Warranty1 Year