Holland Bar Stool OD405 Zoey 30" Outdoor Backless Bar Stool, Black Wrinkle Finish
Write a Review
|
Questions & Answers (0)
Product Description
Versatile backless design meets superior craftsmanship, comfort, and sophistication for indoor and outdoor use in Zoey. Commercial quality materials, construction, and finishes provide strength, durability, and a long-lasting, rich appearance that's perfect for residential or commercial decks and patios.
Commercial quality product for your home or business. The heavy duty steel frame is solid welded and finished with an E-coating process that coats both the inside and outside of the stool evenly with a baked on, ultra-durable, UV resistant, epoxy based finish. The sturdy mesh seat allows water to drain straight through, preventing puddling like on other seats. BIFMA load tested to 750 lbs. without failure, these stools are built to last a lifetime. Finish your outdoor area with an all-season stool from the Holland Bar Stool Co. 3 year residential structural frame warranty. Low maintenance with easy clean up and care
Commercial quality product for your home or business. The heavy duty steel frame is solid welded and finished with an E-coating process that coats both the inside and outside of the stool evenly with a baked on, ultra-durable, UV resistant, epoxy based finish. The sturdy mesh seat allows water to drain straight through, preventing puddling like on other seats. BIFMA load tested to 750 lbs. without failure, these stools are built to last a lifetime. Finish your outdoor area with an all-season stool from the Holland Bar Stool Co. 3 year residential structural frame warranty. Low maintenance with easy clean up and care
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 30 in |
| Weight Capacity | 750 lbs |
| Weight | 23 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 30 in |
Product Details
| Assembly Required | No |
| Type | Bar Stool |
| Frame Color Family | Black |
| Stackable | No |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | OD40530 |
| Back Style | Backless |
| Seat Material | Metal |
| Collection | Outdoor Zoey |
| Brand | Holland Bar Stool |
Warranty
| Warranty | 3 Years |