KFI Studios Bar Stool, Polypropylene Seat & Back, 400 lb. Capacity, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Kool seating line is an economical collection of side chairs, stools, task seating, and beam seating. Hard working & flexible, Kool is designed to perform in demanding environments such as educational and government spaces. The perforated back offers enhanced breathability while also giving a sense of airiness which pairs perfectly with the soft rounded edges of the seat and back.
PROMOTIONAL PRICE
$281.56was $319.95
Save $38.39 (12%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Height | 46-1/2 in |
| Weight Capacity | 400 lbs |
| Seat Width | 18 in |
| Seat Depth | 21-1/4 in |
| Seat Height | 30 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Stackable | Yes |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | BR2300SB-P13 |
| Brand | KFI Studios |
| Type | Cutout Back Bar Stool |
| Color | Gray |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Light Grey |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Bar Stool |
| Frame Material | Steel |
| Back Style | Cutout Back |
| Back Type | Mid Back |
| Seat Material | Polypropylene |
Warranty
| Warranty | 12 |