Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322000

MPN #: 250055-4PK

Single Pocket Wall File W/ Suction Cups, 14-3/4"W x 3"D x 7"H - Pkg Qty 4

Product Description
Azar Displays Wall Mount File Holder with suction cups are designed to hang on glass doors, windows, and walls. The high quality suction cups ensure long-term holding power. For best results, apply to a clean, non-porous surface such as glass. The hanging wall file holders with heavy duty suction cups maximizes work space and keeps your material organized and accessible. Ideal for storing documents, catalogs, files, folders, papers, and magazines. The clear construction provides easy viewing of documents. Use these file organizers in your office, medical facility, hospitals, schools, banks, at home and much more. The plastic material of the wall folder holder is made of injection molded high-grade polystyrene making it strong and durable. These wall file holders are easy to install using the two attached suction cups. These suction cups have been field tested and proven to hold long term when used on non-porous surfaces such as glass.

Features:
  • Sold in Packs of: 4
  • Material: Polystyrene
  • Overall Measurement: 14.625"W x 3"D x 7"H
  • Inner Dimension: 13.5"W x 2.875"D x 6.375"H
  • Pocket Bottom Width: 13" outer
  • Overall Bottom Width: 13.5"
  • Material Thickness: 0.125"
  • Number of Pockets: 1
PRICE
$52.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth3 in
Height7 in
Weight0.6 lbs
Insert Size8-1/2"W x 14"D

Product Details

ColorClear
Number of Pockets1
StyleHorizontal
Mounting LocationWall
MaterialPolystyrene
Package Quantity4
Manufacturers Part Number250055-4PK
BrandAzar Displays