World Centric Paper Hot Cups, 16 oz, White, 1,000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
World Centric Paper Hot Cups, 16 oz, White, 1,000/Carton
Bio-lining made from plants creates a moisture barrier. Suitable for liquids up to 220°F and freezer safe. Great for warm beverages like coffee, tea, and hot cocoa. 100% compostable in two to four months in a commercial composting facility. Not microwavable. This product was made from wood that came from a certified managed forest.
Bio-lining made from plants creates a moisture barrier. Suitable for liquids up to 220°F and freezer safe. Great for warm beverages like coffee, tea, and hot cocoa. 100% compostable in two to four months in a commercial composting facility. Not microwavable. This product was made from wood that came from a certified managed forest.
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot Beverage Cups |
| Color | White |
| For Use With | World Centric® CULCS12 |
| Capacity | 16 oz |
| Material | Paper |
| Package Quantity | 1000 |
| Recyclable/Compostable | Compostable |
| Description | Hot Cups |
| Manufacturers Part Number | CUPA16 |
| Dishwasher Safe | N |
| Microwavable | N |
| Brand | World Centric |
Compliance & Certifications
| Certifications | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |