Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122943

MPN #: 10374

Dynarex Bariatric Folding Bedside Commode Seat

Product Description
The Dynarex™ Bariatric Folding Bedside Commode is multi-functional commode that easily accommodates to specific patient needs. It can be configured as a bedside commode, raised toilet seat, or a toilet safety frame over your current toilet. The tool-free design allows for easy folding, and height adjustments to raise and lower the chair height to safely accommodate any individual. The Dynarex™ Bariatric Folding Bedside Commode is multi-functional commode that easily accommodates to specific patient needs. It can be configured as a bedside commode, raised toilet seat, or a toilet safety frame over your current toilet. The tool-free design allows for easy folding, and height adjustments to raise and lower the chair height to safely accommodate any individual.
Accessories include a removable back, durable snap on seat, plastic arm rest for added comfort, and a drop-in commode bucket with handle and splash guard. The reinforced welded construction of grey powder coated steel, with angled legs for stability, ensures the ability to hold up to 650 pounds.

Features:
  • Versatile, three-in-one commode opens easily and folds flat
  • Steel frame can be configured as a commode, raised toilet seat, or toilet safety frame over existing toilets
  • Includes durable plastic snap-on seat with lid, drop-in bucket with handle, splash guard, plastic armrests for added comfort and a removable back
  • Tool-free setup and height adjustment
  • Comes in retail-friendly packaging
  • Weight capacity 650 lb.
  • Limited Lifetime Warranty


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-3/8 in
Width30-11/16 in
Weight Capacity650
SizeBariatric

Product Details

MaterialSteel
Package Quantity1
ColorGray
Frame MaterialSteel
BrandDynarex