Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Drive Medical

Model # :WBB2081069

MPN #: RTL11158KDR

Drive Medical Steel Folding Frame Commode RTL11158KDR

Product Description
Using the bathroom shouldn't be a difficult chore. If reduced mobility makes getting to the bathroom a challenge, a home care commode can be a necessity. The Folding Steel Commode from Drive Medical can be easily setup in any room of the house for ultimate convenience. In addition, it can be used without the bucket and placed over an existing toilet as a secure, raised toilet seat for those who have difficulty bending to sit on a standard toilet. The Folding Steel Commode also makes a great toilet frame offering assistance when sitting on, or standing up from, the toilet. The durable, easy-to-clean unit features simple snap-button assembly that allows the commode to be disassembled for storage or transport. Easy push button height adjustment places the seat at the ideal level for you. The 7.5 quart commode bucket includes a convenient carrying handle, a cover and a splash shield. The commode also features plastic armrests for extra comfort and superior grip.

Features and Benefits
  • Easy, tool-free snap-button assembly
  • Easily opens and folds for storage and transportation
  • Durable plastic snap-on seat and lid
  • Powder-coated steel-welded construction
  • Plastic arms for added comfort
  • Includes 7.5 qt commode bucket with carry handle, cover, and splash shield

Product Specifications
  • Actual Product Weight: 13 lbs
  • Adjustable Height: 16"-22"
  • Outside Legs Width: 22.25"
  • Overall Product Height: 22"
  • Overall Product Length: 16.5"
  • Overall Product Width: 22.25"
  • Primary Product Color: Blue
  • Primary Product Material: Steel
  • Product Weight Capacity: 350 lbs
  • Seat Depth: 16.25"
  • Seat Width: 13.75"
  • Seat to Floor Height: 17"-23"
  • Width Between Arms: 18.125"
  • Warranty: Limited Lifetime
PRICE
$96.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/4 in
Depth16-1/2 in
Height22 in
Weight Capacity350 lbs
Weight13 lbs
Seat Width13-3/4 in
Seat Depth16-1/4 in
Seat Height17 - 23 in
SizeStandard
Width Between Arms18-1/8"

Product Details

Assembly RequiredYes
TypeStandard Commode
ColorGray
MaterialSteel
DescriptionFolding Steel Commode
Package Quantity1
Manufacturers Part NumberRTL11158KDR
BrandDrive Medical

Warranty

WarrantyLifetime Limited