- Bariatric commode with easy-to-release drop-arm mechanism allows larger patients to laterally transfer safely and with ease
- Powder-coated steel frame is rust-resistant and is reinforced for greater weight-bearing capability
- Comes with pail, lid, splash guard, and solid seat
- 1,000 lb. weight capacity, seat height 17.5"-21.5", seat depth 18.5", inside arm width 25", overall width 31"
Medline Bariatric Steel Drop Arm Commode, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 |
Product Details
| Manufacturers Part Number | G1-400BDX1 |
| Type | Drop Arm Commode |
| Description | Medline Bariatric Steel Drop Arm Commode |
| Brand | Medline |