Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122833

MPN #: 12013

Dynarex DB300 Bariatric 5 Function Long Term Care Low Bed, Expands to 48"

Product Description
The Dynarex DB300 Bariatric Bed is constructed from durable steel and is supportive enough for bariatric patients. The bed has true vertical lift for added convenience. The bed features tool-free width and length extension to accommodate larger patients. A convenient hand pendant allows users to independently adjust bed positioning. This bed is often used in a variety of long-term care facilities including nursing homes, hospitals, rehabilitation centres, and more. NOTE: Bed Frame Only. Headboard, footboard and bed rails sold separately.

Features:
  • Constructed from welded steel
  • Features auto-contour
  • Integrated, tool-free width extension: 36"-42"-48"
  • Integrated, tool-free length extension: 80"-88"
  • Includes 10-function hand control pendant
  • Equipped with eight 4" total locking swivel casters
  • Wall bumper guard protection
  • Weight capacity 750 lb.
  • Warranty: 15 years on all welds, 3 years on electrical and mechanical, and 1 year on all other parts and components


PRICE
$2,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length85-13/16 in
Width38-3/8 in
Height29-1/2 in
Weight Capacity750 lbs
Bed SizeTwin XL

Product Details

MaterialMDF
DescriptionDynarex DB300 Bariatric 5 Function Long Term Care Low Bed
ColorWhite
Frame MaterialSteel
BrandDynarex