The Barnstead Full Size Macroreticular, Cation Removal Cartridges are ideal for softening, deionization, organic and chlorine removal applications, these cartridges are for use with the simple cartridge holder that easily mounts to the wall. Designed for non-pressure applications, these cartridges include 3/8" barb hose connections on each end. Constructed of 100% virgin polypropylene cartridge, the system is customizable and an ideal option for routine laboratory work. Purify water volumes up to 75L/hr.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Thermo Scientific Barnstead Full Size Macroreticular, Cation Removal Cartridge D8908, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$305.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Full Size |
| Flow Rate | Up to 75 L/hr |
| Type | Water Cartridges and Filters |
| Capacity | n/a |
| Package Quantity | 1 |
| Description | Barnstead Hose Nipple Cartridge |
| Manufacturers Part Number | D8908 |
| For Use With | Hose Nipple Cartridge Systems |
| Color Indicator | No |
| Resin Type | Macroreticular Cation Exchange |
| Cartridge Type | Macroreticular, Cation Removal |
| Brand | Thermo Scientific |