Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2214050

MPN #: AY1137X1

Thermo Scientific Water Purification Printer, 120V 50/60Hz

Product Description
Safely document all measure values and faults with the Thermo Scientific™ Water Purification Printer, compliant with GLP guidelines. This water purification system printer utilizes RS-232 interface and includes date and time in documentation. For use with Thermo Scientific™ Barnstead™ water purification systems.

Optional accessory for the following Barnstead water purification systems:
  • GenPure™
  • GenPure™ Pro
  • GenPure™ xCAD
  • LabTower™ EDI
  • LabTower™ RO
  • LabTower™ TII
  • Pacific TII™

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,415.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage120 V
Package Quantity1
DescriptionWater Purification Printer
Hertz50/60 Hz
Manufacturers Part NumberAY1137X1
For Use WithBarnstead™, GenPure, LabTower and Pacific TII Systems
BrandThermo Scientific