Thermo Scientific Barnstead Organic Removal Cartridge D63112, Full Size, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
The Barnstead Organic Removal Cartridge removes organics and chlorine. Ideal for pretreating water systems with high organic levels in the feed water. It has an extruded carbon resin and a capacity of 5000 gal. It is for use with Barnstead B-Pure water purification systems.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$245.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Full Size |
| Type | Water Cartridges and Filters |
| Capacity | 5000 gal |
| Package Quantity | 1 |
| Description | Barnstead Deionizer Cartridge |
| Manufacturers Part Number | D63112 |
| For Use With | Barnstead B-Pure Systems |
| Color Indicator | No |
| Resin Type | Extruded Carbon |
| Cartridge Type | Organic Removal |
| Brand | Thermo Scientific |