Thermo Scientific Barnstead 1/2 Size Mixed Bed with Oxygen Removal Cartridge D8822, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
The Barnstead 1/2 Size Mixed-Bed with Oxygen Removal Cartridges are ideal for softening, deionization, organic and chlorine removal applications, these cartridges are for use with the simple cartridge holder that easily mounts to the wall. Designed for non-pressure applications, these cartridges include 3/8" barb hose connections on each end and include tapered straight nipple for 3/8" ID tubing. Constructed of 100% virgin polypropylene cartridge, the system is customizable and an ideal option for routine laboratory work. Purify water volumes up to 75L/hr with a capacity of 280 grains/4.4 g.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$215.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Half Size |
| Flow Rate | Up to 75 L/hr |
| Type | Water Cartridges and Filters |
| Capacity | 280 grains/4.4g |
| Package Quantity | 1 |
| Description | Barnstead Hose Nipple Cartridge |
| Manufacturers Part Number | D8822 |
| For Use With | Hose Nipple Cartridge Systems |
| Color Indicator | No |
| Resin Type | Ultrapure Mixed-Bed with Strong Anion Exchange |
| Cartridge Type | Mixed-Bed with Oxygen Removal |
| Brand | Thermo Scientific |