Thermo Scientific Barnstead Oxygen and Demineralization Cartridge D50216, Half Size, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
This Half Size Barnstead Oxygen and Demineralization Cartridge is for use with the B-Pure Deionizer. It has an oxygen removal mixed-bed resin with a capacity of 275 grains/9g.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$205.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Half Size |
| Type | Water Cartridges and Filters |
| Capacity | 275 grains/9g |
| Package Quantity | 1 |
| Description | Barnstead Deionizer Cartridge |
| Manufacturers Part Number | D50216 |
| For Use With | Barnstead B-Pure Systems |
| Color Indicator | No |
| Resin Type | Oxygen Removal Mixed-Bed |
| Cartridge Type | Oxygen and Demineralization |
| Brand | Thermo Scientific |