The Half Size Ultrapure Cartridge removes ionized impurities to produce high resistivity water with a neutral pH. It has a mixed-bed resin. It is for use with Barnstead B-Pure water purification systems.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Thermo Scientific Barnstead Ultrapure Cartridge D50213, Half Size, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Half Size |
| Type | Water Cartridges and Filters |
| Capacity | 550 grains |
| Package Quantity | 1 |
| Description | Barnstead Deionizer Cartridge |
| Manufacturers Part Number | D50213 |
| For Use With | Barnstead B-Pure Systems |
| Color Indicator | No |
| Resin Type | Mixed-Bed |
| Cartridge Type | Ultrapure |
| Brand | Thermo Scientific |