Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2190576

MPN #: D8950

Thermo Scientific Barnstead 2/3 Size High Capacity Cartridge D8950, 1/PK

Product Description
The Barnstead™ 2/3 Size High Capacity Cartridges are ideal for softening, deionization, organic and chlorine removal applications, these cartridges are for use with the simple cartridge holder that easily mounts to the wall. Designed for non-pressure applications, these cartridges include 3/8" barb hose connections on each end and include tapered straight nipple for 3/8" ID tubing. Color change indicator that identifies when resin is exhausted in the cartridges. Constructed of 100% virgin polypropylene cartridge, the system is customizable and an ideal option for routine laboratory work. Purify water volumes up to 75L/hr with a capacity of 1100 grains.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$179.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Style2/3 Size
Flow RateUp to 75 L/hr
TypeWater Cartridges and Filters
Capacity1100 grains
Package Quantity1
DescriptionBarnstead Hose Nipple Cartridge
Manufacturers Part NumberD8950
For Use WithHose Nipple Cartridge Systems
Color IndicatorYes
Resin TypeTwo Bed Ion Exchange with Strong Cation Exchange
Cartridge TypeHigh Capacity
BrandThermo Scientific