Xtendit® Movit Plastic Barricade Extension, Green
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Extension for MOVIT & MINIT Plastic Barricades
The Xtendit® plastic extension unit allows for cost effective supplement to existing barricade units. Made of the same durable plastic construction, the Xtendit® won't rust, chip or dent. These interlocking one piece crowd control barriers have interlocking ends for tool barrier expansion and allows swing action for flexible configuration. This strong polypropylene plastic barricade is lightweight for easy handle and storage. Designed for indoor and outdoor, environmentally safe use. Use two Xtendit's between two barricades. Measures 61"L x 10-2/5"H.
The Xtendit® plastic extension unit allows for cost effective supplement to existing barricade units. Made of the same durable plastic construction, the Xtendit® won't rust, chip or dent. These interlocking one piece crowd control barriers have interlocking ends for tool barrier expansion and allows swing action for flexible configuration. This strong polypropylene plastic barricade is lightweight for easy handle and storage. Designed for indoor and outdoor, environmentally safe use. Use two Xtendit's between two barricades. Measures 61"L x 10-2/5"H.
PRICE
$93.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/10 in |
| Height | 10-2/5 in |
| Weight | 7-5/8 lbs |
| Reflective | No |
Product Details
| Assembly Required | No |
| Interlocking | Yes |
| Type | Safety Barricade |
| Reflective Tape | No |
| Color | Green |
| Foldable | No |
| Mounting Location | Freestanding |
| Finish | None |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | XTENDIT-GREEN |
| Accepts Barricade Light | No |
| Brand | Xtendit |