Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Queue Solutions

Model # :WBB2292211

MPN #: BARR8-BR-RD

Queue Solutions CrowdMaster™ 1000 Steel Barricade, 100"L x 43"H, Bridge Feet, Red

Product Description
These Barricades are built from heavy duty 16 gauge steel and are powder coated for long-term weather resistance. Frames are made from 1.5" 38mm diameter steel tubing, while uprights are made from 1/2" steel tubing. 21 closely space uprights are used for maximum rigidity and these are fully inserted into the frame before welding, providing extraordinary strength. This model features bridge feet (bases) for use on smooth surfaces such as tarmac and where pedestrian traffic demands the minimum trip hazard. The barricades interlock using the industry standard hook and half-loop fastening system.

PRICE
$175.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
175.95
Buy 4+ units
169.95Save $6.00 (3%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 in
Height43 in
Weight36 lbs
Tube Diameter1-1/2 in
Base Width27-1/2 in
Gauge16 ga
Nominal Length8-1/2 ft
Base Length27-1/2 in
Post Diameter1-1/2 in
Feet TypeBridge Feet
ReflectiveNo
Distance Between Rails4-1/4 in

Product Details

Assembly RequiredYes
Mounting LocationFreestanding
MaterialSteel
Manufacturers Part NumberBARR8-BR-RD
BrandQueue Solutions
InterlockingYes
TypeCrowd Control Barricade
Reflective TapeNo
ColorRed
FoldableNo
FinishPowder Coat
Package Quantity1
Accepts Barricade LightNo

Warranty

Warranty1 yr