Queue Solutions Barricade Vinyl Jacket, 98-1/2"L x 37"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
These jackets are made from heavy duty vinyl, single stitched with rounded top corners. Full Velcro side flaps make fitting easy and a full Velcro bottom edge secures the jacket in windy conditions. For use with CrowdMaster™ 1000 Barricades.
NOTE CALL FOR DETAILS Jackets can be screen or digitally printed with our standard messages or virtually any custom message or logo.
NOTE CALL FOR DETAILS Jackets can be screen or digitally printed with our standard messages or virtually any custom message or logo.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 98-1/2 in |
| Height | 37 in |
| Nominal Length | 8-1/4 in |
Product Details
| Type | Barricade Jacket |
| Finish | Powder Coat |
| Material | Vinyl, Velcro® |
| Package Quantity | 1 |
| Series | CrowdMaster 1000 |
| Manufacturers Part Number | BARR8-JKT-BK |
| Brand | Queue Solutions |
Warranty
| Warranty | 3 yr |