Stay organized and protect work documents even in factory-like settings with these unique and durable industrial file jackets. Sealed on three sides, the file jacket has a 1-1/4 inch fabric gusset allowing expansion for maximum storage space. Hang the file jacket to keep it accessible in the office by using the three metal eyelets located on the header. Organize contents by using the larger 12" x 9" expanding pocket to store all documents, while the smaller 12" x 6" pocket can hold notes, keys or other small items. Reinforced header and stitched edges provide an additional layer of durability, ensuring long lasting utility. Gusseted pocket capacity is 350 - 8-1/2" x 11" size pages. Black. 10/BX.
C-Line® Dual Pocket Shop Ticket Jacket with Expanding Gusset, Vinyl, Black, 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/8 in |
| Height | 11-1/16 in |
| Weight | 3 lbs |
| Sheet Size | 12 x 9 |
Product Details
| Style | Ticket Holder |
| Material | Vinyl |
| Package Quantity | 10 |
| Description | Dual Pocket Shop Ticket Jacket with Expanding Gusset |
| Color | Black |
| Manufacturers Part Number | 43401 |
| Brand | C-Line Products |