The Multi-Gate is the outdoor expandable plastic barrier that allows you to create a barricade anywhere you need in seconds. The Multi-Gate provides temporary restriction to areas with hazardous safety concerns. The Multi-Gate is made with impact and temperature resistant high density fluorescent polyethylene. The Multi-Gate's already bright body also includes 52 strips of white reflective film for improved visibility. There are delineators slots positioned on top of the Multi-Gate allow optional barricade tape or reflection tape installation. Side carry handles make the Multi-Gate easy to transport and handle. The Multi-Gate quickly expands from 5-1/3"W to 90"W. Weight empty: 15 LBS. Weight filled with Sand/water: 35 LBS
Multi-Gate Expandable Portable Barricade, Orange & White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$275.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/3 to 90 in |
| Width | 90 in |
| Height | 3-9/16 ft |
| Weight | 18 lbs |
| Folded Width | 5-1/3 in |
| Base Width | 19 in |
| Expanded Length | 90 in |
| Expanded Height | 43 in |
| Folded Height | 43 in |
| Reflective | No |
| Retracted Length | 6 in |
Product Details
| Assembly Required | No |
| Mounting Location | Freestanding |
| Material | Plastic |
| Manufacturers Part Number | MULTI-GATE |
| Brand | Multi-Gate |
| Interlocking | No |
| Type | Safety Barricade |
| Reflective Tape | Yes |
| Fillable | Yes |
| Color | Orange |
| Folding Gate Type | Portable Gate |
| Foldable | No |
| Finish | None |
| Package Quantity | 1 |
| Description | Multi-Gate Expandable Portable Barricade With Delinator Slots and Fill Chamber |
| Accepts Barricade Light | No |