Features: Trusted by athletes; CURAD is the Official Medical Supplier for Ironman US Series Specialized design bolsters joints to alleviate discomfort for injured or weakened patellas, Osgood-Schlatter disease, and other injuries and conditions Pressure pad for targeted compression and relief for damaged kneecaps Strong support during on-field sports, workouts, and everyday activities Material: Neoprene Microban antimicrobial protection* keeps the product cleaner for longer by helping to prevent the growth of stain and odor causing bacteria on this product*This product does not protect ...
Features: Trusted by athletes; CURAD is the Official Medical Supplier for Ironman US Series Ideal for exercise, athletic training, and everyday work with wraparound design and sturdy, single-piece construction Appropriate for most common wrist ailments, as well as general support after experiencing strains and sprains Low-profile design for discrete wear in the office or the gym Material: Neoprene Microban antimicrobial protection* keeps the product cleaner for longer by helping to prevent the growth of stain and odor causing bacteria on this product *This product does not protect users ...
Features: Slip-on splint made of cotton elastic for comfortable, lightweight compression ideal for carpel tunnel syndrome, tendonitis and mild sprains or strains Bendable palmer stay provides extra support Hook-and-loop closure for an adjustable fit Material: Cotton Elastic
Orfit® Classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. A complete immobilization orthosis for the wrist. Due to its light weight and small size, it is very comfortable, very supportive and also extremely strong and durable. Dimensions: Small: 2.2" to 2.75" sized hands Medium: 3.13" to 3.5" sized hands Large: 4" to 4.3" sized hands
The Dynarex Arm Slings are durable yet comfortable and can be used to assist healing various arm, wrist or hand injuries. The arm slings include an adjustable sizing strap as well as a thumb loop to ensure the hand remains properly positioned. Features: Used for cast support, injuries to the arm, wrist, or hand Ideally sized to fit either arm; for both adults and youths Includes an easy-to-use, adjustable sizing strap Thumb loop helps keep hand correctly positioned Cool Mesh Arm Slings made of cool polyester mesh increasing ventilation for patient comfort