Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frost King

Model # :WBB473295

MPN #: HD11

Frost King Baseboard Deflector, 15" Extends To 25" - Pkg Qty 12

Product Description
Heavy duty clear plastic deflector fastens securely with magnetic hold to baseboard registers for central forced air systems. Directs warm air down for improved heating in winter and cool air up for improved cooling in summer. 15" deflector extends to fit up to 25" register.

PRICE
$85.20  Sold in packages of 12 / $7.10 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 - 25 in

Product Details

DescriptionBaseboard Heat & Air Deflector
BrandFrost King