Supco 24/125/250V 5A Control Board Circuit Breaker
Write a Review
|
Questions & Answers (0)
Product Description
Supco® 120 / 240V 5A Control Board Circuit Breaker
This 5 Amp Control Board Circuit Breaker provides a temporary emergency fix for control boards that continue to blow fuses or that are shorted out. Keeps homeowner and/or building owner up and running with no inconvenient down time until the original control board can be replaced. Self-adhesive backing for easy temporary installation. Includes quick setting thermal cut out.
This 5 Amp Control Board Circuit Breaker provides a temporary emergency fix for control boards that continue to blow fuses or that are shorted out. Keeps homeowner and/or building owner up and running with no inconvenient down time until the original control board can be replaced. Self-adhesive backing for easy temporary installation. Includes quick setting thermal cut out.
PRICE
$19.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Depth | 5/8 in |
| Height | 2-1/4 in |
Product Details
| Manufacturers Part Number | POP5 |
| Description | 5 amp breaker. Used as a temporary solution for control boards that continue to |
| Brand | Supco |