Mastercool introduces its newest addition to the recovery machine lineup. Taking the reliability of the 69000 series machines, Mastercool has enhanced those features to allow for maximum recovery capacity while at the same time decreasing size and weight. The design of the new double piston compressor and cooling by the largest fan and condenser in the market makes the new 69300 series the most complete solution to your recovery needs. The 69370 unit includes a 6 Ft 3 pole female float switch cable.
Features:
- Revolutionary double piston oil-less compressor
- Safety high pressure switch
- Simple internal structure for field service
- Largest volume recovery rate in market
- For use with all refrigerants including R410A
- Injection molded high density polyethylene case for maximum durability
- Front cover has bumper guards built in to reduce damage to the control knobs
- Direct vapor up to .537 lb/min
- Direct liquid up to 4.72 lb/min
- Push pull up to 11.68 lb/min
- Direct vapor up to .63 lb/min
- Direct liquid up to 7.56 lb/min
- Push pull up to 18.3 lb/min
- Direct vapor up to .70 lb/min
- Direct liquid up to 7.7 lb/min
- Push pull up to 20.2 lb/min