Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055507

MPN #: BA9-1005948

Baileigh Industrial Pneumatic Operated Planishing Hammer, 24" Throat Depth, PH-24A

Product Description
This air-powered planishing hammer can transform wrinkled or dented metal into smooth finished products. A great value, the PH-24A can also do light metal shaping on soft materials.
  • 24" throat depth.
  • 16 gauge mild steel capacity for finishing.
  • Lands 4,600 beats per minute.
  • Requires 90-120 psi to operate.
  • You can adjust the material openingwith the handwheel at the bottom.
  • Foot pedal control leaves your hands free.
  • Comes standard with 9 radius dies: flat, -3/4", 1-1/2", 2", 3", 4", 6", 8", and 12".
  • 4" x 4" fully-welded frame keeps the machine stable so that force is transferred directly to the material.
  • Stainless steel main shaft helps the machine last longer.
  • Covered by a 1-year parts warranty plus lifetime technical support by phone.


PRICE
$1,739.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Max Lift of Beam2-1/2IN in
Throat24 in

Product Details

TypePneumatic
Country of OriginImport
Manufacturers Part NumberBA9-1005948
No Load Speed3,600 RPM
BrandBaileigh Industrial
Max Pressure90 -120 psi

Warranty

Warranty1 Year on Parts