Features:
- Octagonal stainless steel handle with concealed needle
- Rubber head may be used in both the horizontal or vertical positions
- Overall length 8-1/2"
- Not made with natural rubber latex
- Standard orders ship in polybag
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 2-3/4 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Type | Medical Hammer |
| Latex Free | Yes |
| Material | Stainless Steel |
| Description | Babinski Neurological Hammer |
| Color | Black |
| Manufacturers Part Number | 3697 |
| Brand | ADC |
Warranty
| Warranty | 1 yr |