Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185833

MPN #: HP194515

Thermo Scientific Cimarec™ Basic Hotplate, 4" x 4" Ceramic Top, 120V

Product Description
Reach maximum temperature in under 8 minutes with Thermo Scientific™ Cimarec™ Basic Hotplates. A sleek, rugged design and construction reduces the chance of top plate breakage and promotes durability, for economical high performance.

Features:
  • Solid ceramic top plate cleans easily, resists acids and alkalis
  • New top-plate design reduces chance of breakage
  • Spillaway design diverts spills away from internal components
  • Control knob allows precise temperature control
  • Integral ring-stand holder accommodates 0.5" (1.3cm) diameter support rod

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$399.95

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width5-3/4 in
Height5 in
Weight4 lbs
Plate Size4" x 4" in

Product Details

TypeBasic Hotplate
ColorYellow
Hertz60 Hz
Max TemperatureUp to 540°C °F
For Use WithGeneral Lab Heating
Temperature Range150 to 538 °C
Plate MaterialCeramic
Wattage385 W
Voltage120V V
MaterialCeramic Top
DescriptionBasic Hotplate
FeaturesCompact footprint, analog control
Manufacturers Part NumberHP194515
ShapeSquare
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus