Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185925

MPN #: HP2305BQ

Thermo Scientific Student Round Hotplate, 3.5" Diameter Aluminum Top Plate, 120V

Product Description
Process delicate materials at low temperatures. The Thermo Scientific™ Student Hotplate offers a compact, benchtop design with variable control, for quick sample testing.

Features:
  • Infinitely adjustable, demand-type control provides ±5°C (±9°F) temperature control over the entire operating range
  • Reaches 260°C (500°F) in just 4.5 minutes; 371°C (700°F) in 7.5 minutes
  • Cast-aluminum top plate
  • Embedded heating elements
  • Perforated stainless steel case
  • Height: 3.75" (9.5cm)
  • Top plate diameter: 3.5" (9cm)
  • Weight: 4 lb. (1.8kg)

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$549.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width3-1/2 in
Height3-3/4 in
Weight2 lbs
Plate Size3.5" Diameter in

Product Details

TypeStudent Hotplate
ColorStainless Steel
Hertz50/60 Hz
Max TemperatureModerate Lab Heating °C
For Use WithEducational / Student Labs
Plate MaterialAluminum
Wattage325 W
Voltage120V V
MaterialAluminum
DescriptionStudent Round Hotplate
FeaturesCompact student model
Manufacturers Part NumberHP2305BQ
ShapeRound
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL Listed