Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185926

MPN #: 88880002

Thermo Scientific RT2 Digital Hotplate, 5.5" Diameter Ceramic Top, 120V

Product Description
Increase your confidence in safety and accuracy with the sleek, low-profile Thermo Scientific ™ RT2 Digital Hotplate, which offers precise digital control with 0.1°C resolution and maximum temperature of 350°C. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate which provides excellent temperature uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation.

Precise control for optimal accuracy
  • Microprocessor PID control
  • Digital LED (0.1C resolution) display
  • View current and set temperature simultaneously
  • Temperature Range: Max. 350°C / 662°F
  • Heating rate can be set from 0 to 100% at 1% interval

Convenient controls offer flexibility
  • Choose to view temperature in either Celsius (°C) or Fahrenheit (°F)
  • Set timer to start immediately, count down or start when top plate reaches desired set point
  • Lock keypad for added security
  • Two threaded holes for Support Rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more

Safety features provide ease of mind
  • Hot top warning indicator remains illuminated when shut off and still plugged in until top plate reaches ambient
  • Automatic over-temperature shut off
  • Detachable power cord
  • Optional transparent shield protects user from splashes

Construction/Capacity
  • Top Plate Dimensions: 140 mm / 5.5" diameter
  • Top Plate Material: ceramic coated aluminum
  • Display: LED digital (0.1C resolution)
  • Maximum Load: 25kg / 55.1 lb.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,235.00

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/16 in
Width6-5/16 in
Height3-15/16 in
Max Load55.1 lbs
Plate Size5.5" Diameter in

Product Details

TypeDigital Hotplate
ColorWhite
Hertz60 Hz
Max TemperatureUp to 350°C °F
For Use WithGeneral Heating
Temperature Range50 to 350 °C
Plate MaterialCeramic
Wattage600 W
Voltage120V V
MaterialCeramic Top
DescriptionRT2 Digital Hotplate
FeaturesDigital temperature control
Manufacturers Part Number88880002
ShapeRound
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, cCSAus