The easy slip-on baseboard heater cover that instantly rejuvenates ugly old, yet perfectly functional baseboard heaters. Baseboarders™ are the only one-size fits-most perforated steel baseboard heater covers that just slip over your existing baseboard heaters. The one-piece design uses heavy-duty 22 gauge (0.033 in. thick) galvanized steel that stands up to years of physical and chemical abuse. Baseboarders™ are considered child safe for their complete lack of exposed sharp edges while blocking access to the heating element from the top. Baseboarders™ can also be installed in new construction environments or when the original covers have been completely removed and all that remains is the bare finned tube heating element. Slips over the original baseboard heater - just remove the existing front panel and end caps. Baseboarders™ Basic available in 3', 4', 5' and 6' lengths. Accessories such as end caps and inside corners are sold separately.
Baseboarders® Basic Series 6 ft Steel Easy Slip-on Baseboard Heater Cover, White
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 3-1/8 in |
| Height | 6-3/4 in |
| Weight | 5 lbs |
Product Details
| Type | Cover Panel |
| Material | Galvanized Steel |
| Color | White |
| Manufacturers Part Number | BC001-72-WHT |
| For Use With | Baseboard Heaters |
| Brand | Baseboarders |
Warranty
| Warranty | 2 yr |